Shop All Coupling Nuts
Zoro Select
Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 10 mm Hex Wd
Mfr # M625RNCUPA2
Zoro # G2488532
product price: $196.99
/pk 500, $0.39/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 25 mm
- Hex Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M625RNCUPA2
- Zoro # G2488532
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 25 mm |
Hex Width | 10 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | Metric Type 9070 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Type | Round |
Fastener Thread Type | Metric |
Description
Coupling Nuts,M6-1.0X25X10 METRI,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB381)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 5 PK (SCX208075-005P1)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600370-100P)
- ZORO SELECT Coupling Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (250403BG)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK (204599BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 1/2 in Hex Wd (372208NCUP18)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd (205121BG)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- NVENT CADDY Coupling Nut, 3/4", Steel, Electrogalvanized, 2-1/4 in Lg (0250075EG)
- Zoro Select Coupling Nuts