Shop All Coupling Nuts
Zoro Select
Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK
Mfr # M11400.050.0001
Zoro # G2277007
original price:
$12.79
25% off
new price: $9.55
/pk 100, $0.10/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 15 mm
- Hex Width 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11400.050.0001
- Zoro # G2277007
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Length | 15 mm |
Hex Width | 8 mm |
Width Across Flats | 8 mm |
Dia./Thread Size | M5-0.80 |
Length | 15 mm |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Material Type | Steel |
Type | Coupling |
Finish Type | Zinc Plated |
Thread Type | Metric |
Nut Style | Coupling Nut |
Fastener Finish | Zinc |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size M5-0.80, Hex Width 8 mm, Overall Length 15 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- ZORO SELECT Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK (116506112)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK (M11400.100.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (1JA61)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (U11400.019.0075)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- KIPP Coupling Nut, M20, Steel, Class 10, Bright, 30 mm Lg, 30 mm Hex Wd (K0702.20)
- Zoro Select Coupling Nuts