Shop All Coupling Nuts
Zoro Select
Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd
Mfr # 205817BG
Zoro # G3245191
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 2-1/4 in
- Hex Width 1 in
- Standards ASME B18.2.2; ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205817BG
- Zoro # G3245191
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | M20-2.50 |
Overall Length | 2-1/4 in |
Hex Width | 1 in |
Dimensional Standards | ASME B18.2.2 |
Length | 57 mm |
Dia./Thread Size | M20-2.50 |
Width Across Flats | 25 mm |
Description
Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M20 x 2.50, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A582, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37020.100.0001)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/4 in Shaft Dia, 5 PK (WSM-275)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51050.031.0150)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0024)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 1/2 in Hex Wd (204594BG)
- ZORO SELECT Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204595BG)
- ZORO SELECT Coupling Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204596BG)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- Zoro Select Coupling Nuts