Shop All Coupling Nuts
Zoro Select
Coupling Nut, M16-2.00, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd
Mfr # 205835BG
Zoro # G2532713
original price:
$4.75
5% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 2-1/8 in
- Hex Width 13/16 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 205835BG
- Zoro # G2532713
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | M16-2.00 |
Overall Length | 2-1/8 in |
Hex Width | 13/16 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Length | 54 mm |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 21 mm |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size M16 x 2.00, Thread Style Fully Threaded, Hex Width 13/16 in, Overall Length 2 1/8 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-4-1/2-ZN)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0087)
- AMPG Hex Nut, 1/4"-20 Size, SS Grade 18-8 (NUT20414C)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0250075-100P)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250446BG)
- ZORO SELECT Coupling Nut, M4-0.70, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 3/8 in Hex Wd (205836BG)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (204608BG)
- ZORO SELECT Coupling Nut, 1-3/4"-5, Steel, Grade 2, Zinc Plated, 5 in Lg, 2 3/8 in Hex Wd (250153BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250186BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (U11400.075.0225)
- Zoro Select Coupling Nuts