Shop All Coupling Nuts
Zoro Select
Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd
Mfr # M11400.160.0001
Zoro # G0302596
product price: $36.15
/pk 25, $1.45/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Zinc Plated
- Overall Length 48 mm
- Hex Width 24 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11400.160.0001
- Zoro # G0302596
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | M16-2.00 |
Overall Length | 48 mm |
Hex Width | 24 mm |
Length | 48 mm |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 24 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Thread Type | Metric |
Type | Coupling |
Finish Type | Zinc Plated |
Material Type | Steel |
Fastener Thread Direction | Right Hand |
Fastener Finish | Zinc Plated |
Material Grade | 18-8 |
Basic Material | Steel |
Nut Style | Coupling Nut |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size M16-2.00, Hex Width 24 mm, Overall Length 48 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP14)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3826)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- SET SCREW & MANUFACTURING 1/2-13 X 2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50132000CPX-500)
- ZORO SELECT Coupling Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (M11400.120.0001)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- ZORO SELECT Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK (M11400.270.0001)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 10 mm Hex Wd (M625RNCUPA2)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- ZORO SELECT Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (1HY48)
- ZORO SELECT Coupling Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250419BG)
- Zoro Select Coupling Nuts