Shop All Coupling Nuts
Zoro Select
Coupling Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Zinc Plated, 36 mm Lg, 19 mm Hex Wd
Mfr # M11400.120.0001
Zoro # G1685927
product price: $31.39
/pk 50, $0.63/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Zinc Plated
- Overall Length 36 mm
- Hex Width 19 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11400.120.0001
- Zoro # G1685927
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | M12-1.75 |
Overall Length | 36 mm |
Hex Width | 19 mm |
Dia./Thread Size | M12-1.75 |
Length | 36 mm |
Width Across Flats | 19 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Finish Type | Zinc Plated |
Type | Coupling |
Material Type | Steel |
Thread Type | Metric |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Nut Style | Coupling Nut |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size M12-1.75, Hex Width 19 mm, Overall Length 36 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07001.025.0062)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Brass, Not Graded, Plain Finish (BR.03801606.PL.DAR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.050.0400)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive, 80 PK (21412)
- ZORO SELECT Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK (M11400.270.0001)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd (M11400.160.0001)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 15/16 in Lg, 1/2 in Hex Wd, 5 PK (250455BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250193BG)
- Zoro Select Coupling Nuts