Shop All Coupling Nuts
Zoro Select
Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK
Mfr # M11400.100.0001
Zoro # G0547989
original price:
$28.98
24% off
new price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 30 mm
- Hex Width 17 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11400.100.0001
- Zoro # G0547989
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | M10-1.50 |
Overall Length | 30 mm |
Hex Width | 17 mm |
Length | 30 mm |
Dia./Thread Size | M10-1.50 |
Width Across Flats | 17 mm |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Type | Coupling |
Finish Type | Zinc Plated |
Material Type | Steel |
Thread Type | Metric |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Style | Coupling Nut |
Fastener Thread Direction | Right Hand |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size M10-1.50, Hex Width 17 mm, Overall Length 30 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2032-12)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (2120616)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- ZORO SELECT Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd (205817BG)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 2, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 10 PK (1JA47)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250188BG)
- Zoro Select Coupling Nuts