Shop All Coupling Nuts
Zoro Select
Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd, 200 PK
Mfr # 081005NCUP18
Zoro # G7594424
product price: $342.99
/pk 200, $1.71/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Material 18-8 Stainless Steel
- Overall Length 5/8 in
- Hex Width 5/16 in
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 081005NCUP18
- Zoro # G7594424
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 5/8 in |
Hex Width | 5/16 in |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
8-32X5/8-5/16 Hex Rod Coupling Nut 5/16 inch Across Flats 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 50 PK (51726)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01053)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01010.025.0250)
- ZORO SELECT Coupling Nut, 3/8"-16, Brass, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250015BG)
- ZORO SELECT Coupling Nut, 1"-14, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250398BG)
- ZORO SELECT Coupling Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250383BG)
- ZORO SELECT Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (1HY48)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250338BG)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK (381808NCUP)
- TE-CO Coupling Nut, M8-1.25, Steel, Black Oxide, 19 mm Lg, 14 mm Hex Wd (61502)
- Zoro Select Coupling Nuts