Shop All Coupling Nuts
Zoro Select
Coupling Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK
Mfr # 1JA73
Zoro # G3040606
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JA73
- Zoro # G3040606
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1-3/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Width Across Flats | 5/8 in |
Length | 1 3/4 in |
Dia./Thread Size | 7/16"-14 |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 7/16 In.-14, Thread Style Fully Threaded, Hex Width 5/8 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 12, Black Oxide, 8 mm Ht, 100 PK (M04190.100.0001)
- ARMOR COAT Hex Nut, 7/16"-14, Steel, Grade 8, Advanced Corrosion Resistance, 3/8 in Ht, 50 PK (UST236017)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Steel, 5 PK (U17272.050.0500)
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Brass, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250012BG)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (U11400.019.0075)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 200 PK (311407NCUP)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK (381808NCUP)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2-1/4 in Lg, 2 PK (931208)
- Zoro Select Coupling Nuts