Shop All Coupling Nuts
Zoro Select
Coupling Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK
Mfr # U51106.062.0212
Zoro # G3425926
product price: $17.55
/pk 2, $8.78/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 2-1/8 in
- Hex Width 13/16 in
- Standards ASME B18.2.2; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51106.062.0212
- Zoro # G3425926
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 2-1/8 in |
Hex Width | 13/16 in |
Dimensional Standards | ASME B18.2.2 |
Thread Length | 2 1/8 in |
Dia./Thread Size | 5/8"-11 |
Length | 2 1/8 in |
Width Across Flats | 13/16 in |
Description
Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Hex Width 13/16 in, Overall Length 2 1/8 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, RoHS Compliant Yes, Sight Hole No, Thread Length 2 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Hair Pin, .177" x 2-3/4", CSZ (BPXZ-410)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 1/2 in Lg, 25 PK (TSI0-60050P0-025P)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- NO STICK STAINLES Hex Nut, 1/4"-20, Stainless Steel (UST290014)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 1/2 in Hex Wd (372208NCUP18)
- ZORO SELECT Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250436BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (1JA77)
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250019BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK (250294BG)
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (205834BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (U11400.100.0275)
- Zoro Select Coupling Nuts