Shop All Coupling Nuts
Zoro Select
Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK
Mfr # 1JA63
Zoro # G3388533
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1JA63
- Zoro # G3388533
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 7/8 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 5/16"-24 |
Width Across Flats | 7/16 in |
Length | 7/8 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-24, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 7/8 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (430258-PG)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga (6C)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- HANDI-CHEK Cotter Pin Asst SS PL 100pc (DISP-CPS100)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 4 PK (204602BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JB19)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (1JA61)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250186BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK (250563BG)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- Zoro Select Coupling Nuts