Shop All Coupling Nuts
Zoro Select
Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 200 PK
Mfr # 311407NCUP
Zoro # G7595079
product price: $58.89
/pk 200, $0.29/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311407NCUP
- Zoro # G7595079
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 7/8 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
Coupling Nuts,5/16-18X7/8 7/16 A,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX02504-100P1)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W (FC4681-2520-S-12)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.016.0150)
- ZORO SELECT Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204595BG)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK (371808NCUP)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK (381808NCUP)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (1JA77)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- Zoro Select Coupling Nuts