Shop All Coupling Nuts
Zoro Select
Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 200 PK
Mfr # 312808NCUP
Zoro # G7595054
product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 312808NCUP
- Zoro # G7595054
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-3/4 in |
Hex Width | 1/2 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
5/16-18X1 3/4 Hex Rod Coupling Nut 1/2 inch Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08160.062.0002)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235844)
- ZORO SELECT Coupling Nut Reducer, 1"-8 and 7/8"-9, Steel, Grade 2, Zinc Plated, 2 in Lg, 1-3/8 in Hex Wd, 2 PK (1JE71)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JB19)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (1HY42)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 1-7/8 in Lg, 15/16 in Hex Wd, 5 PK (250466BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- AMPG Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M6XM8)
- Zoro Select Coupling Nuts