Shop All Coupling Nuts
Zoro Select
Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK
Mfr # 311808NCUP
Zoro # G7586033
product price: $106.99
/pk 200, $0.53/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/8 in
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311808NCUP
- Zoro # G7586033
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-1/8 in |
Hex Width | 1/2 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
5/16-18X1 1/8 Hex Rod Coupling Nut 1/2 inch Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/2-13 Thread Size 2-1/2 Long (98750A101)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04211.062.0150)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0400)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250443BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250302BG)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250180BG)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- ZORO SELECT Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd, 200 PK (081005NCUP18)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 20 mm Lg, 10 mm Hex Wd (M620RNCUPA2)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA63)
- Zoro Select Coupling Nuts