Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK
Mfr # 204606BG
Zoro # G2667786
original price:
$32.11
10% off
new price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 5/8 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204606BG
- Zoro # G2667786
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1-3/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 3/8"-24 |
Length | 1 3/4 in |
Width Across Flats | 5/8 in |
Description
Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-24, Thread Style Fully Threaded, Hex Width 5/8 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 1"-8, 24" L, Carbon Steel Hot Dipped Galvanized (45231)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08436)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204609BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250019BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/8 in Hex Wd (250559BG)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- NVENT CADDY Coupling Nut, 3/4", Steel, Electrogalvanized, 2-1/4 in Lg (0250075EG)
- Zoro Select Coupling Nuts