Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/8-16, Steel, Zinc Plated, 8 PK
Mfr # 1KYL7
Zoro # G2751052
product price: $3.99
/pk 8, $0.50/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8-16
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1KYL7
- Zoro # G2751052
- UPC # 008236873122
- Country of Origin Taiwan, Province of China
- Category Coupling Nuts
Dimensions
Thread Size | 3/8-16 |
Length (Straight Wireway) | 1 3/4 in |
Width Across Flats | 5/8 in |
Dia./Thread Size | 3/8"-16 |
Length | 1 3/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Rockwell Hardness | B68-C32 |
Thread Type | UNC |
Type | Standard |
Finish Type | Zinc Plated |
Material Type | Steel |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Style | Coupling Nut |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size 3/8-16, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B68-C32, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- MKT FASTENING SZ-B Wedge Anchor, 24 mm Dia., 137 mm L, Steel Zinc Plated, 10 PK (M16505301)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67555)
- ZORO SELECT #10-24 x 1-1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRY8)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205837BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 1/2 in Hex Wd (372208NCUP18)
- ZORO SELECT Coupling Nut, 1"-14, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250398BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250338BG)
- ZORO SELECT Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd (U51106.075.0225)
- AMPG Coupling Nut Reducer, M10 and M12, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M10XM12)
- Zoro Select Coupling Nuts