Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK
Mfr # 371808NCUP
Zoro # G7595018
product price: $46.79
/pk 200, $0.23/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Hex Width 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 371808NCUP
- Zoro # G7595018
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/8 in |
Hex Width | 1/2 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
Coupling Nuts,3/8-16x1 1/8 1 /2,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100 (U39080.012.0037)
- METABO HPT FINISH NAIL 2-1/2""2500PK (14206HPT)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0D)
- ZORO SELECT Coupling Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (M11400.120.0001)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 150 PK (502811NCUP)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 7 in Lg, 1-5/8 in Hex Wd (250505BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA63)
- ZORO SELECT Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK (M11400.270.0001)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd (363746-PR-100)
- Zoro Select Coupling Nuts