Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/8"-16, Steel, Grade 2H, Black Oxide, 1-3/4 in Lg, 11/16 in Hex Wd
Mfr # 205427BG
Zoro # G3406225
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Overall Length 1-3/4 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205427BG
- Zoro # G3406225
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-3/4 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/8"-16 |
Length | 1 3/4 in |
Width Across Flats | 11/16 in |
Description
Coupling Nut, Material Grade/Class Grade 2H, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 11/16 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194 2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 28 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.085" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0085)
- ZORO SELECT Cap Screw Assortment, Steel, Black Oxide Finish, 169 PCS (CPS1LAA6GR)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK (U69135.037.0150)
- ZORO SELECT M2-0.40 x 4 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0004)
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (250662BG)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (1JE57)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK (250184BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (U11400.075.0225)
- AMPG Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 2 in Lg, 7/16 in Hex Wd (NUT65151618RL)
- Zoro Select Coupling Nuts