Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK
Mfr # B11400.037.0175
Zoro # G1612760
product price: $101.99
/pk 260, $0.39/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 9/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B11400.037.0175
- Zoro # G1612760
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-3/4 in |
Hex Width | 9/16 in |
Length | 1 3/4 in |
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 9/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Bolt Compatibility | Grade 2 |
Type | Coupling |
Material Type | Steel |
Finish Type | Zinc Plated |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Nut Style | Coupling Nut |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Hex Width 9/16 in, Overall Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01320)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (32500)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 190 PK (B11400.050.0175)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Coupling Nut, 3/4"-6, Steel, Grade 2, Zinc Plated, 1 in Hex Wd, 4 PK (HXCNG2ZR346)
- ZORO SELECT Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK (M11400.270.0001)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 8, Zinc Plated, 3-1/2 in Lg, 2 1/4 in Hex Wd (205827BG)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (250367BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 1/2 in Hex Wd (204594BG)
- Zoro Select Coupling Nuts