Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/4"-6, Steel, Grade 2, Zinc Plated, 1 in Hex Wd, 4 PK
Mfr # HXCNG2ZR346
Zoro # G7143132
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Hex Width 1 in
- Standards ASTM A108
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HXCNG2ZR346
- Zoro # G7143132
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-6 |
Hex Width | 1 in |
Dia./Thread Size | 3/4"-6 |
Width Across Flats | 1 in |
Description
Coupling Nut, Hex Type Coupling Nut, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 3/4 In.-6, Hex Width 1 in, Material Quality Standards ASTM A108, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 80 HRB min., Thread Pitch 0.167 in, Thread Type Acme, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 25 PK (1358SS6)
- MKT FASTENING Wire Mesh Screen, 6 in L, 3/4 in Dia. (7712924)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 63/64 in Shaft Dia, 50 PK (U36000.098.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 190 PK (B11400.050.0175)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (250295BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JB17)
- AMPG Coupling Nut, M3, 18-8 Stainless Steel, Not Graded, Plain, 9 mm Lg, 5 mm Hex Wd (NUT651M3X0.5)
- Zoro Select Coupling Nuts