Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK
Mfr # 250563BG
Zoro # G3067504
product price: $8.29
/pk 2, $4.15/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Overall Length 2-1/4 in
- Hex Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250563BG
- Zoro # G3067504
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2-1/4 in |
Hex Width | 1-1/4 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 3/4"-10 |
Length | 2 1/4 in |
Width Across Flats | 1 1/4 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 2 1/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-375-G100)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200, Thickness: 0.013 in (4HFW1)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 20 PK (51014)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (250375BG)
- ZORO SELECT Coupling Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250406BG)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250380BG)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250446BG)
- ZORO SELECT Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204595BG)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA49)
- AMPG Coupling Nut Reducer, M12 and M16, 18-8 Stainless Steel, Not Graded, Plain, 54 mm Lg, 21 mm Hex Wd (NUT601M12XM16)
- Zoro Select Coupling Nuts