Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd
Mfr # U51106.075.0225
Zoro # G3425917
product price: $37.65
/pk 2, $18.83/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 2-1/4 in
- Hex Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51106.075.0225
- Zoro # G3425917
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2-1/4 in |
Hex Width | 1 in |
Dimensional Standards | ASME B18.2.2 |
Length | 2 1/4 in |
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 in |
Length (Straight Wireway) | 2 1/4 in |
Description
Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 1/4 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.100.0050)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15284GA)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (1412ANM)
- ZORO SELECT Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd, 200 PK (081005NCUP18)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (U11400.125.0300)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 225 PK (502812NCUP5)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 2-1/4 in Lg, 1-1/4 in Hex Wd (204390BG)
- ZORO SELECT Coupling Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204596BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 8, Zinc Plated, 2-3/4 in Lg, 1-1/2 in Hex Wd (205825BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- Zoro Select Coupling Nuts