Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/4"-20, Steel, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 600 PK
Mfr # 141406NCUP
Zoro # G7594643
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Hex Width 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 141406NCUP
- Zoro # G7594643
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Hex Width | 3/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1/4-20X7/8-3/8 Hex Rod Coupling Nut 3/8 Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 10 PK (1JA89)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.013.3600)
- MIDWEST FASTENER Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK (51732)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250334BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250193BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (1JA61)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA49)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250298BG)
- ZORO SELECT Coupling Nut, M20-2.50, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (205818BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- Zoro Select Coupling Nuts