Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 2 PK
Mfr # 205820BG
Zoro # G3144827
product price: $22.59
/pk 2, $11.30/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
- Hex Width 1/2 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205820BG
- Zoro # G3144827
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 1/2 in |
Length | 7/8 in |
Description
Coupling Nut, Material Grade/Class Grade 8, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 7/8 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24-C32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (N04104.037.0100)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07578)
- AMPG 1/4 X 11/16 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14687)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 44 PK (L4STGD1)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (205821BG)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 8, Zinc Plated, 3-1/2 in Lg, 2 1/4 in Hex Wd (205827BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3 in Lg, 1 7/8 in Hex Wd (205826BG)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd (205121BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 20 mm Lg, 10 mm Hex Wd (M620RNCUPA2)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (1JA77)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- Zoro Select Coupling Nuts