Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 750 PK
Mfr # 141407NCUP5
Zoro # G7586024
product price: $300.99
/pk 750, $0.40/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
- Hex Width 7/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141407NCUP5
- Zoro # G7586024
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Rockwell Hardness | C32 max |
Type | Hex |
Description
1/4-20X7/8 Hex Rod Coupling Nut 7/16 Across Flats Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 3/4 in L, 100 PK (701038G)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 2-1/8 in Lg, 1-1/16 in Hex Wd (205314BG)
- ZORO SELECT Coupling Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 10 PK (250167BG)
- ZORO SELECT Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250436BG)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250146BG)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Coupling Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250088BG)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Zinc Plated, 1-1/4 in Lg, 16 PK (53769)
- Zoro Select Coupling Nuts