Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK
Mfr # 250180BG
Zoro # G3162713
original price:
$21.09
9% off
new price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 7/8 in
- Hex Width 1/2 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250180BG
- Zoro # G3162713
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Hex Width | 1/2 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Length | 7/8 in |
Width Across Flats | 1/2 in |
Dia./Thread Size | 1/4"-20 |
Description
Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 7/8 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Flat Head Phillips Drive, 6 PK (79458)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2007-4-ZN)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.019.0037)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd, 2 PK (250195BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/8 in Hex Wd (250559BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250443BG)
- AMPG Coupling Nut, #10-24, Brass, Plain, 3/4 in Lg, 3/8 in Hex Wd (NUT6091024)
- Zoro Select Coupling Nuts