Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 150 PK
Mfr # 502811NCUP
Zoro # G7595237
product price: $111.99
/pk 150, $0.75/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 502811NCUP
- Zoro # G7595237
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-3/4 in |
Hex Width | 11/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
1/2-13X1 3/4 Hex Rod Coupling Nut 11/16 inch Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-15)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK (M07150.160.0035)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.140.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Black Oxide Finish, 100 PK (6DYZ9)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (1JE65)
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (U11400.087.0250)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 3 in Lg, 1 in Hex Wd, 2 PK (250101BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- Zoro Select Coupling Nuts