Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK
Mfr # 250184BG
Zoro # G2596221
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 3/4 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 250184BG
- Zoro # G2596221
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-3/4 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Length | 1 3/4 in |
Description
Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 3/4 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4185-SS)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (932101)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK (LHI2-518-150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09078)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 5, Zinc Plated, 3/4 in Lg, 1/2 in Hex Wd, 4 PK (204600BG)
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (204608BG)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- ZORO SELECT Coupling Nut, M12-1.75, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250449BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 10 mm Hex Wd (M625RNCUPA2)
- AMPG Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd (NUT601M6XM8)
- Zoro Select Coupling Nuts