Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/8 in Hex Wd
Mfr # 250559BG
Zoro # G2704676
original price:
$25.99
5% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 250559BG
- Zoro # G2704676
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-3/4 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 7/8 in |
Length | 1 3/4 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 7/8 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (55A0408-EA-250)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0600)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.056.0250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN075)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- ZORO SELECT Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250426BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK (M11400.100.0001)
- ZORO SELECT Coupling Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 3/8 in Hex Wd, 5 PK (250417BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 7 in Lg, 1-5/8 in Hex Wd (250505BG)
- MIDWEST FASTENER Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 20 PK (78522)
- Zoro Select Coupling Nuts