Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 190 PK
Mfr # B11400.050.0175
Zoro # G1612928
product price: $77.55
/pk 190, $0.41/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 11/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B11400.050.0175
- Zoro # G1612928
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-3/4 in |
Hex Width | 11/16 in |
Length | 1 3/4 in |
Width Across Flats | 11/16 in |
Dia./Thread Size | 1/2"-13 |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Type | Coupling |
Finish Type | Zinc Plated |
Material Grade | Grade 2 |
Basic Material | Steel |
Nut Style | Coupling Nut |
Fastener Thread Direction | Right Hand |
Fastener Finish | Zinc |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Hex Width 11/16 in, Overall Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.100.1000)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT Coupling Nut, 3/4"-6, Steel, Grade 2, Zinc Plated, 1 in Hex Wd, 4 PK (HXCNG2ZR346)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/8 in Hex Wd, 2 PK (250468BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (1HY34)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- FOREVERBOLT Coupling Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, NL-19, 2 in Lg, 1 in Hex Wd (FBCP3410)
- Zoro Select Coupling Nuts