Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK
Mfr # 250267BG
Zoro # G3298005
product price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Overall Length 1-1/4 in
- Hex Width 5/8 in
- Standards ASME B18.2.2; ASTM A276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250267BG
- Zoro # G3298005
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/2"-13 |
Length | 1 1/4 in |
Width Across Flats | 5/8 in |
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 5/8 in, Overall Length 1 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A276, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 250 PK (PO8X2ZWT)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (131746)
- SENCO Staples, 16 ga, Standard Crown, 7/8 in Leg L, Steel, 10000 PK (P12BAB)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- ZORO SELECT Coupling Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (250262BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 5, Zinc Plated, 3/4 in Lg, 1/2 in Hex Wd, 4 PK (204600BG)
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd (M11400.160.0001)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- Zoro Select Coupling Nuts