Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-10, 18-8 Stainless Steel, Not Graded, Plain, 5/8 in Hex Wd, 3 PK
Mfr # HXCNSSR1210
Zoro # G7063971
product price: $84.99
/pk 3, $28.33/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 5/8 in
- Standards ASTM A581
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HXCNSSR1210
- Zoro # G7063971
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-10 |
Hex Width | 5/8 in |
Width Across Flats | 5/8 in |
Dia./Thread Size | 1/2"-10 |
Description
Coupling Nut, Hex Type Coupling Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-10, Hex Width 5/8 in, Material Quality Standards ASTM A581, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 85-95 HRB, Thread Pitch 0.1 in, Thread Type Acme, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.240.0260)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 40mm L, PK10 (M07840.120.0040)
- ZORO SELECT Hex Nut, M4-0.70, 316 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 50 PK (M55080.040.0001)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79345)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK (204599BG)
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (204608BG)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204605BG)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (204614BG)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 5, Zinc Plated, 3/4 in Lg, 1/2 in Hex Wd, 4 PK (204600BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (U11400.087.0250)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA57)
- Zoro Select Coupling Nuts