Shop All Coupling Nuts
Zoro Select
Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 1000 PK
Mfr # 111205NCUP
Zoro # G7594519
product price: $237.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Overall Length 3/4 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 111205NCUP
- Zoro # G7594519
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | #10-32 |
Overall Length | 3/4 in |
Hex Width | 5/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
10-32X3/4-5/16 Hex Rod Coupling Nut 5/16 inch Across Flats Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0080)
- ZORO SELECT #6-32 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0175)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250285BG)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 200 PK (321407NCUP)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK (250184BG)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd (205121BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 7/8 in Hex Wd (250559BG)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204606BG)
- Zoro Select Coupling Nuts