Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1"-8, Steel, Grade 2H, Black Oxide, 2-3/4 in Lg, 1-5/8 in Hex Wd
Mfr # 205123BG
Zoro # G2802737
original price:
$30.27
14% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Overall Length 2-3/4 in
- Hex Width 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205123BG
- Zoro # G2802737
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1"-8 |
Overall Length | 2-3/4 in |
Hex Width | 1-5/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/8 in |
Dia./Thread Size | 1"-8 |
Length | 2 3/4 in |
Description
Coupling Nut, Material Grade/Class Grade 2H, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 2 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194 2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 28 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC362)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #8-32, Stainless Steel (A24201000NM)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08176)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 25 PK (U08200.025.0550)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 2-1/4 in Lg, 1-1/4 in Hex Wd (204390BG)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd (205121BG)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA51)
- ZORO SELECT Coupling Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (250229BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250290BG)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 4 PK (204602BG)
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd (1JE69)
- Zoro Select Coupling Nuts