Shop All Coupling Nuts
Zoro Select
Coupling Nut, #1-8, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd
Mfr # 1004020NCUP1
Zoro # G7597057
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 2-1/2 in
- Hex Width 1-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1004020NCUP1
- Zoro # G7597057
- Country of Origin Mexico
- Category Coupling Nuts
Dimensions
Thread Size | #1-8 |
Overall Length | 2-1/2 in |
Hex Width | 1-1/4 in |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
Coupling Nuts,1-8x2 1/2 1 1/4A/F,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-056)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (430168-PG)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (71304)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205830BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (250295BG)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- ZORO SELECT Coupling Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250383BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JB19)
- AMPG Coupling Nut, #8-32, Brass, Plain, 5/8 in Lg, 3/8 in Hex Wd (NUT609832)
- Zoro Select Coupling Nuts