Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1"-6, Steel, Grade 2, Black Oxide, 1-3/8 in Hex Wd, 5 PK
Mfr # HXCNG2R16
Zoro # G6579946
product price: $96.99
/pk 5, $19.40/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Black Oxide
- Hex Width 1-3/8 in
- Standards ASTM A108
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HXCNG2R16
- Zoro # G6579946
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1"-6 |
Hex Width | 1-3/8 in |
Dia./Thread Size | 1"-6 |
Width Across Flats | 1 3/8 in |
Description
Coupling Nut, Hex Type Coupling Nut, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-6, Hex Width 1 3/8 in, Material Quality Standards ASTM A108, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 80 HRB min., Thread Pitch 0.167 in, Thread Type Acme, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, M6, Stainless Steel, Plain (A64200600NE)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 250 PK (HNI50750-250T)
- MTD Nut-Hex Lock 3/4 (712-3107)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Phillips Drive, 10 PK (79426)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204604BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250290BG)
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JB17)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- ZORO SELECT Coupling Nut, M12-1.75, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250449BG)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- Zoro Select Coupling Nuts