Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd
Mfr # U11400.112.0300
Zoro # G3425978
original price:
$9.19
5% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 3 in
- Hex Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11400.112.0300
- Zoro # G3425978
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Overall Length | 3 in |
Hex Width | 1-1/2 in |
Width Across Flats | 1 1/2 in |
Length | 3 in |
Dia./Thread Size | 1-1/8"-7 |
Description
Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 1/8 In.-7, Thread Style Fully Threaded, Hex Width 1 1/2 in, Overall Length 3 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANNER 5/16in x 2-1/2 Lag Bolts, Hex Head, Steel, Zinc Plated, Bucket-of-Bolts! 650 Pieces per Bucket (TB-418)
- PRIME-LINE Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack (9127777)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.008.0025)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP147)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (U11400.031.0175)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (U11400.050.0175)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (U11400.087.0250)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (250375BG)
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 15/16 in Lg, 1/2 in Hex Wd, 5 PK (250455BG)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204606BG)
- Zoro Select Coupling Nuts