Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK
Mfr # 250135BG
Zoro # G3065763
product price: $25.55
/pk 2, $12.78/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/4"-7
- Material Steel
- Finish Zinc Plated
- Overall Length 3 in
- Hex Width 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250135BG
- Zoro # G3065763
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Hex Width | 1-5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1-1/4"-7 |
Width Across Flats | 1 5/8 in |
Length | 3 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1 1/4 In.-7, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ALLSTAR Large Head Aluminum Rivet; White, 250PK (ALL18158)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd, 60 PK (624813NCUP)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK (203425BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250290BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 225 PK (502812NCUP5)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 1/2 in Hex Wd (204594BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 10 mm Hex Wd (M625RNCUPA2)
- ZORO SELECT Coupling Nut, M20-2.50, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (205818BG)
- Zoro Select Coupling Nuts