Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK
Mfr # 250302BG
Zoro # G2952232
product price: $25.95
/pk 2, $12.98/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Width 1-5/8 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250302BG
- Zoro # G2952232
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Hex Width | 1-5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 1-1/4"-7 |
Width Across Flats | 1 5/8 in |
Length | 3 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1 1/4 In.-7, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.120.0075)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- TE-CO Coupling Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 1 in Lg, 11/16 in Hex Wd (41503)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/4 in Lg (Z1083)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250290BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (250295BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK (250294BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 11/16 in Hex Wd, 10 PK (250557BG)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250443BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1/2 in Hex Wd, 10 PK (1JA61)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- Zoro Select Coupling Nuts