Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd
Mfr # 250403BG
Zoro # G3388542
original price:
$29.40
14% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/4"-12
- Material Steel
- Finish Zinc Plated
- Overall Length 3 in
- Hex Width 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250403BG
- Zoro # G3388542
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Overall Length | 3 in |
Hex Width | 1-5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Length | 3 in |
Width Across Flats | 1 5/8 in |
Dia./Thread Size | 1-1/4"-12 |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1 1/4 In.-12, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 3 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (68221)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07151.080.0040)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (U11400.125.0300)
- ZORO SELECT Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd, 200 PK (081005NCUP18)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 200 PK (321407NCUP)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 40 PK (874020NCUP)
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd (1JE69)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- Zoro Select Coupling Nuts