Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/2"-6, Steel, Grade 8, Zinc Plated, 3-1/2 in Lg, 2 1/4 in Hex Wd
Mfr # 205827BG
Zoro # G2575185
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 3-1/2 in
- Hex Width 2 1/4 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205827BG
- Zoro # G2575185
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Overall Length | 3-1/2 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Width Across Flats | 2 1/4 in |
Length | 3 1/2 in |
Dia./Thread Size | 1-1/2"-6 |
Description
Coupling Nut, Material Grade/Class Grade 8, Material Steel, Finish Zinc Plated, Thread Size 1 1/2 In.-6, Thread Style Fully Threaded, Hex Width 2 1/4 in, Overall Length 3 1/2 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C26-C36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P050)
- TITAN FASTENERS 3/8in Flat Washer - SAE - Extra Thick - 13/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (MEG06)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 35 mm L, 10 PK (72996)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 30 PK (38903)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 2-1/8 in Lg, 15/16 in Hex Wd, 2 PK (205823BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 8, Zinc Plated, 2-3/4 in Lg, 1-1/2 in Hex Wd (205825BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- ZORO SELECT Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 5/8 in Hex Wd (204595BG)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250146BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 5/8 in Hex Wd, 2 PK (1HY34)
- Zoro Select Coupling Nuts