Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd
Mfr # 205121BG
Zoro # G2935956
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Overall Length 3-1/2 in
- Hex Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 205121BG
- Zoro # G2935956
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Overall Length | 3-1/2 in |
Hex Width | 2 3/8 in |
Dimensional Standards | ASME B18.2.2 |
Length | 3 1/2 in |
Dia./Thread Size | 1-1/2"-6 |
Width Across Flats | 2 3/8 in |
Description
Coupling Nut, Material Grade/Class Grade 2H, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Thread Style Fully Threaded, Hex Width 2 3/8 in, Overall Length 3 1/2 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194 2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 28 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (7413SD1-PWR)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4, Grade 1, PK100 (U08305.037.0075)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK (U36050.043.0001)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 2-1/4 in Lg, 1-1/4 in Hex Wd (204390BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2H, Black Oxide, 2-3/4 in Lg, 1-5/8 in Hex Wd (205123BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 1/2 in Hex Wd (204594BG)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JB19)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250567BG)
- Zoro Select Coupling Nuts