Shop All Brass Pipe Fittings
Zoro Select
Coupling, Nickel-Plated Brass, 3/8 in
Mfr # ZUSA-PF-9013
Zoro # G600424906
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 3/8 in
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9013
- Zoro # G600424906
- UPC # 193005128326
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Coupling, Brass, Nickel-Plated, Class Class 1000, 3/8 in, Female, NPTF, 18, 3/8 in, Female, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- ZORO SELECT 2" FNPT 316 SS 90 Degree Elbow (609E111N020)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZORO SELECT Red Brass Cap, FNPT, 3/4" Pipe Size (6RCY2)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10588)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (6AYX0)
- ZORO SELECT Red Brass Union, FNPT, 2" Pipe Size (6RDA8)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (6RCY8)
- Zoro Select Brass Pipe Fittings