Shop All Galvanized Pipe Fittings
Zoro Select
Coupling, Metal, Class 100, 3/4" Pipe Size
Mfr # 78076
Zoro # G4842052
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape 15 Degree Closet Bend
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 100
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78076
- Zoro # G4842052
- Country of Origin India
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Overall Length | 1 7/8 in |
Description
Coupling, Steel, Galvanized, Class Class 100, 3/4 in, Male, NPT, 3/4 in, 14, 3/4 in, Male, NPT, 3/4 in, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS F00050C COUPLING 1-1/2 PVC (479-015)
- AMERICAN STANDARD Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.016.020)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- ZORO SELECT 4" Flanged PVC Swing Check Valve (SCOV111)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- ZORO SELECT 1/2" FNPT Galvanized Floor Flange (5P967)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (1LBH6)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P840)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- Zoro Select Fittings