Shop All Galvanized Pipe Fittings
This Product is Discontinued
Zoro Select
Coupling, Metal, Class 100, 1/2" Pipe Size (Discontinued)
Mfr # 78075
Zoro # G4838570
This Product is Discontinued
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 100
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78075
- Zoro # G4838570
- Country of Origin India
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 3/4 in |
Description
Coupling, Steel, Galvanized, Class Class 100, 1/2 in, Male, NPT, 1/2 in, 14, 1/2 in, Male, NPT, 1/2 in, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.