Shop All Conduit Fittings
Zoro Select
Coupling, Malleable Iron, 1/2 In
Mfr # 3LP07
Zoro # G3105803
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Connector
- Conduit Fitting Material Malleable Iron
- Overall Length 1 5/16 in
- Conduit Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LP07
- Zoro # G3105803
- UPC # 190735479155
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Conduit Trade Size | 1/2 in |
Details
For Conduit Type | Rigid |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Malleable Iron |
Item | Compression Connector, Three-piece |
For Use With | Rigid Conduit |
Material | Malleable Iron |
Description
Compression Connector, Three-piece, Malleable Iron, Overall Length 1 5/16 in, Conduit Fitting Type Connector, For Use With Rigid Conduit, For Conduit Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Zinc Die Cast (30G312)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- Zoro Select Conduit Fittings