Shop All Conduit Fittings
Zoro Select
Coupling, Malleable Iron, 1 In
Mfr # 3LP09
Zoro # G0589163
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Connector
- Conduit Fitting Material Malleable Iron
- Overall Length 1 9/16 in
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LP09
- Zoro # G0589163
- UPC # 190735479179
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/16 in |
Conduit Trade Size | 1 in |
Details
For Conduit Type | Rigid |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Malleable Iron |
Item | Compression Connector, Three-piece |
For Use With | Rigid Conduit |
Material | Malleable Iron |
Description
Compression Connector, Three-piece, Malleable Iron, Overall Length 1 9/16 in, Conduit Fitting Type Connector, For Use With Rigid Conduit, For Conduit Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- HONEYWELL R845A1030 Switching (R845A1030)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- Zoro Select Conduit Fittings