Shop All Carbon Steel Pipe Fittings
Zoro Select
Coupling, Low Temp Steel, FSW, 1in.
Mfr # 2001300771
Zoro # G8236654
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2001300771
- Zoro # G8236654
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Tube Size | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Pipe Size | 1 in x 1 in |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Description
Coupling, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- KNAUF INSULATION 3/4" X 1/2" Earthwool Fg Pipe Asj+-Ssl 204/A (5001200)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- Zoro Select Fittings