Shop All Carbon Steel Pipe Fittings
Zoro Select
Coupling, Low Temp Steel, FNPT, 2in.
Mfr # 4000300771
Zoro # G8278243
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4000300771
- Zoro # G8278243
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Tube Size | 2" |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 3/8 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Coupling, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 2 in, Female, NPT, 3 in, 11 1/2, 2 in, Female, NPT, 3 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stem Extension Kit (197004)
- BECK 1/2" x 6" Black Pipe Nipple Sch 80 (0332616002)
- WATTS Automatic Temperature Gas Shutoff Valve (LFL210-5-M2)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-70DVLP-3)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-040-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- PARKER Reducer, 1 x 1/2 In, BSPP (RI1EDX1/2CF)
- Zoro Select Fittings