Shop All Carbon Steel Pipe Fittings
Zoro Select
Coupling, Low Temp Steel, FNPT, 1in.
Mfr # 2000300771
Zoro # G7979797
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2000300771
- Zoro # G7979797
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Tube Size | 1" |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 3/8 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Coupling, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter (48-22-4260)
- ZORO SELECT 1/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (4DRR3)
- BLACK SWAN Economy Test Plugs 3" (17170)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-020)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2360 psi (092-020-002)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- Zoro Select Carbon Steel Pipe Fittings